References
NSK:SR120/11-KIT+J
Rubix:216A5006
EAN:00029176800191

Documents
Product details : NSK SR120/11-KIT+J LOCATING RING
Stop ring for fixed bearings. Sold in kits of 2 rings.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 115 mm |
| Thickness | 11 mm |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Usually arrives within 14 working days
