Sphered seat washers
Inner diameter | 110 mm |
---|---|
Outer diameter | 140 mm |
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 13,5x140x140 mm |
---|---|
Logistic Weight | 420 g |
Inner diameter | 110 mm |
Outer diameter | 140 mm |
Width | 13.5 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days