CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 3 726896
Hss 60° centering drill bit
See technical informationReferences
GISS Cutline:726896
Rubix:726896
EAN:3660338008764

Product details : CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 3 726896
Hss 60° centering drill bit Standard: DIN 333A
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Tip diameter | 0.5 mm |
| Total length | 31 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
Show UNSPSC/ECL@SS
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
- Usually arrives within 14 working days
