References
Dormer:A210.8X3.15
Rubix:376A0994
EAN:7320760031049



Product details : DORMER A210.8X3.15 5969328
HSS centre drills with cylindrical shank with radius to DIN 333R 60° uncoated 1xD for protected and always supported centre hole.
CENTER DRILL 0,80X3,15 A210 HSS SIZE
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Diameter | 3.15 mm |
|---|---|
| Tip diameter | 0.8 mm |
| Total length | 25 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
- Usually arrives within 14 working days
