Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 4 X 1.0 862494
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 4 X 1.0 862494
Centre drill - hss co5% - a type - 60° - long series
References
giss cutline:
862494
rubix:
862494
ean:
3660338171727
Technical specifications
Diameter
4
mm
Tip diameter
1
mm
Total length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 4 X 1.0 862494
Centre drill - hss co5% - a type - 60° - long series
Technical specifications
Attributes
Diameter
4
mm
Tip diameter
1
mm
Total length
100
mm
Body material
HSS-Co
Shape
A
Bevel angle
60
°
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.51
excl. VAT
/
Each
£
18.61
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK 22-165-305 CENTRE DRILL SHORT SERIES SIZE 5
TITEX K1111-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073523
TITEX K1131-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073575
DORMER A20012.5X31.5 A200 12.50 X 31.50 DEG CENTRE DRILL 333A 5969845
TITEX K1112-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073538
TITEX K1161-0.8 DRILLS SOLID CARBID TYPE N 5073588
WALTER 5073624 DOUBLE ENDED HSS UNCOATED CENTRE DRILL 2.5
TITEX K1161-2.5 DRILLS SOLID CARBID TYPE N 5073593
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 4.0 726903
DORMER A2014.0X12.0 DRILL 12.00 MM X 4.00 MM 5969429
TITEX K1411S-4X10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073658
GUHRING 00585 002.000 DRILLS OTHER 9005850020000
DORMER A2055.0X12.5 DRILL 5.00 MM X 12.50 MM 5969318
DORMER A2051.25X3.15 DRILL 1.25 MM X 3.15 MM 5969283
DORMER A225BS4 DRILL 1/8 INCH X 5/16 INCH 5969166