Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 3.0 862498
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 3.0 862498
Centre drill - hss co5% - a type - 60° - long series
References
giss cutline:
862498
rubix:
862498
ean:
3660338171765
Technical specifications
Diameter
8
mm
Tip diameter
3
mm
Total length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 3.0 862498
Centre drill - hss co5% - a type - 60° - long series
Technical specifications
Attributes
Diameter
8
mm
Tip diameter
3
mm
Total length
100
mm
Body material
hss-co
Shape
a
Bevel angle
60
°
Steel strapping
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.44
excl. VAT
/
Each
£
14.93
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
TITEX K1411S-3X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073657
DORMER A2051.6X4.0 DRILL 1.60 MM X 4.00 MM 5969289
TITEX K1113TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073558
TITEX K1113-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073544
BOSCH 2608596119 HSS PILOT DRILL FOR HEX SHANK ARBORS 102MM
TITEX K1131-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073572
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 5 X 1.5 862495
TITEX K1215-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073601
TITEX K1131-6.3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073580
WALTER 5073624 DOUBLE ENDED HSS UNCOATED CENTRE DRILL 2.5
TITEX K1114-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073566
GUHRING 00281 001.600 DRILLS OTHER 9002810016000
TITEX K1113TIN-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073561
ROEBUCK 22-165-303 CENTRE DRILL SHORT SERIES SIZE 3
GUHRING 00292 003.170 BS4 CENTRE DR RH