CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 5.0 726905
Hss 60° centering drill bit
See technical informationReferences
GISS Cutline:726905
Rubix:726905
EAN:3660338008856

Product details : CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 5.0 726905
Hss 60° centering drill bit Standard: DIN 333A
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Tip diameter | 5 mm |
| Total length | 63 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- In stock: Next day delivery
