References
Walter Titex:K1411M-3X8
Rubix:88662103
Manufacturer :5073648
EAN:4031132032924

Documents
Product details : TITEX K1411M-3X8 DRILL 5073648
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Tip diameter | 3 mm |
| Total length | 120 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 4.724 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 25.17 excl. VAT
/ Each
£ 30.20 incl. VAT
- Usually arrives within 14 working days