CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 4 726897
Hss 60° centering drill bit
See technical informationReferences
GISS Cutline:726897
Rubix:726897
EAN:3660338008771

Product details : CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 4 726897
Hss 60° centering drill bit Standard: DIN 333A
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Tip diameter | 1 mm |
| Total length | 35 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- Usually arrives within 14 working days
