CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485
Hss centre drill bit - tin form a - 60° - normal series
See technical informationSee documentsReferences
GISS Cutline:862485
Rubix:862485
EAN:3660338171642

Documents
Product details : CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485
Hss centre drill bit - tin form a - 60° - normal series
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Tip diameter | 1.5 mm |
| Total length | 40 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 8.34 excl. VAT
/ Each
£ 10.01 incl. VAT
- Usually arrives within 14 working days
