Centre Drill
Diameter | 3.15 mm |
---|---|
Tip diameter | 0.5 mm |
Total length | 25 mm |
Diameter | 3.15 mm |
---|---|
Tip diameter | 0.5 mm |
Total length | 25 mm |
Body material | hss |
Shape | round |
Diameter (inch) | 0.124 '' |
Total length (inches) | 0.984 '' |
Coating | uncoated |
Tip angle | 118 ° |
Drilling diameter | 0.5 mm |
Usually arrives within 14 working days