GUHRING 00622 007.300 GT80/100 DRILLS 9006220073000
HSS-CO GT100 drill, series 622
See technical informationReferences
Gühring:622 7.300
Rubix:343A7021
Manufacturer :9006220073000
EAN:4031093194112


Technical specifications
| Drilling diameter | 7.3 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Product details : GUHRING 00622 007.300 GT80/100 DRILLS 9006220073000
Short twist drills, HSS-CO, cylindrical shank, series 622.
Technical specifications
Attributes
| Drilling diameter | 7.3 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 7.3 mm |
Show UNSPSC/ECL@SS
£ 19.01 excl. VAT
/ Each
£ 22.81 incl. VAT
- Usually arrives within 14 working days