SPARTEX 863941 1 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
Hss cylindrical laminated drill bit
See technical informationSee documentsReferences
Spartex:863941
Rubix:216A5489
EAN:3660338184062


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Documents
Product details : SPARTEX 863941 1 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
Hss cylindrical laminated drill bit Ideal for conventional maintenance applications
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 25 ° |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 0.40 excl. VAT
/ Each
£ 0.48 incl. VAT
- In stock: Next day delivery