GUHRING 00503 003.900 GT80/100 DRILLS 9005030039000

HSS drill GT100 series 503

See technical information
References
Gühring:503 3.900
Rubix:341A8446
Manufacturer :9005030039000
EAN:4031093149907
brand logo
Technical specifications
Drilling diameter3.9 mm
Total length220 mm
Length of cut150 mm
See all Specifications

Product details : GUHRING 00503 003.900 GT80/100 DRILLS 9005030039000


HSS TWIST DRILL. SERIES 2 3,900 DIN 1869RN GT

Technical specifications


Attributes
Drilling diameter3.9 mm
Total length220 mm
Length of cut150 mm
Shank typecylindrical
Cutting materialhss
Tip angle130 °
Tail diameter3.9 mm
Show UNSPSC/ECL@SS
£ 43.20 excl. VAT
/ Each
£ 51.84 incl. VAT
  • Usually arrives within 14 working days