GUHRING 00501 002.700 GT80/100 DRILLS 9005010027000
HSS drill GT50 Series 501
See technical informationReferences
Gühring:501 2.700
Rubix:345A7041
Manufacturer :9005010027000
EAN:4031093146371


Technical specifications
| Drilling diameter | 2.7 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 66 mm |
Product details : GUHRING 00501 002.700 GT80/100 DRILLS 9005010027000
HSS twist drill long 2,700 DIN 340RW GT50
Technical specifications
Attributes
| Drilling diameter | 2.7 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 66 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.7 mm |
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
- Usually arrives within 14 working days