References
Gühring:524 3.400
Rubix:285A6901
Manufacturer :9005240034000
EAN:4031093153645


Technical specifications
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 115 mm |
Product details : GUHRING 00524 003.400 TWIST DRILLS
Extra-long helical drills, cylindrical shank, series 524.
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 115 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.4 mm |
Show UNSPSC/ECL@SS
£ 22.84 excl. VAT
/ Each
£ 27.41 incl. VAT
- Usually arrives within 14 working days