References
Gühring:206 2.400
Rubix:342A5947
Manufacturer :9002060024000
EAN:4031093019972


Technical specifications
| Drilling diameter | 2.4 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Product details : GUHRING 00206 002.400 HSS/HSCO COATED DRILLS 9002060024000
HSS spiral drill short 2,400 DIN 338RH cyl.
Technical specifications
Attributes
| Drilling diameter | 2.4 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.4 mm |
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
- Usually arrives within 14 working days