References
Gühring:206 5.400
Rubix:342A6320
Manufacturer :9002060054000
EAN:4031093021104


Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : GUHRING 00206 005.400 HSS/HSCO COATED DRILLS 9002060054000
HSS SPIRAL DRILL SHORT 5,400 DIN 338RH CYL
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.4 mm |
Show UNSPSC/ECL@SS
£ 9.28 excl. VAT
/ Each
£ 11.14 incl. VAT
- Usually arrives within 14 working days