GUHRING 00549 005.000 TWIST DRILL HSS 5MM TYPE GT 100 NITRIDED LANDS
HSS drill GT100 Series 549
See technical informationReferences
Gühring:549 5.000
Rubix:88253132
Manufacturer :9005490050000
EAN:4031093164627


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : GUHRING 00549 005.000 TWIST DRILL HSS 5MM TYPE GT 100 NITRIDED LANDS
HSS twist drill short 5,000 DIN 338RN GT10
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Usually arrives within 14 working days