References
Gühring:206 9.600
Rubix:342A6601
Manufacturer :9002060096000
EAN:4031093021852


Technical specifications
| Drilling diameter | 9.6 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : GUHRING 00206 009.600 HSS/HSCO COATED DRILLS 9002060096000
HSS TWIST DRILL SHORT 9,600 DIN 338RH CYL
Technical specifications
Attributes
| Drilling diameter | 9.6 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.6 mm |
Show UNSPSC/ECL@SS
£ 28.05 excl. VAT
/ Each
£ 33.66 incl. VAT
- Usually arrives within 14 working days