References
Gühring:207 1.400
Rubix:285A5949
Manufacturer :9002070014000
EAN:4031093023146


Technical specifications
| Drilling diameter | 1.4 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
Product details : GUHRING 00207 001.400 TWIST DRILLS
HSS TWIST DRILL SHORT 1,400 DIN 338RW CYL
Technical specifications
Attributes
| Drilling diameter | 1.4 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.4 mm |
Show UNSPSC/ECL@SS
£ 4.96 excl. VAT
/ Each
£ 5.95 incl. VAT
- Usually arrives within 14 working days