References
Gühring:207 12.000
Rubix:342A7894
Manufacturer :9002070120000
EAN:4031093025805


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Product details : GUHRING 00207 012.000 HSS/HSCO COATED DRILLS 9002070120000
HSS SPIRAL DRILL SHORT 12,000 DIN 338RW CYL
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 37.36 excl. VAT
/ Each
£ 44.83 incl. VAT
- Usually arrives within 14 working days