References
Gühring:207 4.500
Rubix:285A5978
Manufacturer :9002070045000
EAN:4031093024440


Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : GUHRING 00207 004.500 TWIST DRILLS
HSS spiral drill short 4,500 DIN 338RW cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.5 mm |
Show UNSPSC/ECL@SS
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
- Usually arrives within 14 working days