References
Gühring:207 6.100
Rubix:342A7596
Manufacturer :9002070061000
EAN:4031093024808


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : GUHRING 00207 006.100 HSS/HSCO COATED DRILLS 9002070061000
HSS twist drill, short 6,100 DIN 338RW, cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
- Usually arrives within 14 working days