References
Gühring:2498 8.000
Rubix:340A1302
Manufacturer :9024980080000
EAN:4031093362122

Product details : GUHRING 02498 008.000 GT80/100 COATED DRILLS 9024980080000
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 30.24 excl. VAT
/ Each
£ 36.29 incl. VAT
- Usually arrives within 14 working days
