References
Sandvik Coromant:860.1-1700-174A1-GM X1BM
Rubix:317A6288
Manufacturer :8360153
EAN:7323227244327


Technical specifications
| Drilling diameter | 17 mm |
|---|---|
| Total length | 246 mm |
| Length of cut | 139.906 mm |
Product details : SANDVIK 860.1-1700-174A1-GMX1BM SC DRILLS CORODRILL 8360153
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Total length | 246 mm |
| Length of cut | 139.906 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h6 (shank) / h9 (hole) |
| Ratio of diameter to length of drill hole | 0,0977 (dc/lu) |
| Angle of helix | 20.45 ° |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron, non-ferrous metals, superalloys & titanium, hard materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 1,326.00 excl. VAT
/ Each
£ 1,591.20 incl. VAT
- Usually arrives within 14 working days