DORMER A3217.3 A321 7.30 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349668
HSS Tri-Flat Intermediate Length Drill
See technical informationReferences
Dormer:A3217.3
Rubix:376A1078
Manufacturer :8349668
EAN:3603607072141


Technical specifications
| Drilling diameter | 7.3 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 62 mm |
Product details : DORMER A3217.3 A321 7.30 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349668
Heavy duty design drill with three-flat shanks for medium depth holes. Diameter 3, 3 mm with an overall length of 67 mm. Primarily suited for hand-held operations and pillar drill machines. Three flats on the shank allow for non-slip chucking. The self centering 135° split point reduces thrust force and the steam and bronze tempered surface finish improves lubricity. Suitable for drilling primarily in wide range of thin walled materials.
Technical specifications
Attributes
| Drilling diameter | 7.3 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 62 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 41.80 excl. VAT
/ 10 pieces
£ 50.16 incl. VAT
- Usually arrives within 14 working days