References
Gühring:1146 7.400
Rubix:336A3000
Manufacturer :9011460074000
EAN:4031093282710

Product details : GUHRING 01146 007.400 DRILLS OTHER 9011460074000
Technical specifications
Attributes
| Drilling diameter | 7.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 16.82 excl. VAT
/ Each
£ 20.18 incl. VAT
- Usually arrives within 14 working days
