Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-03.200U0-WZ90AJ JOBBER DRILL 7506447
TITEX DA110-08-03.200U0-WZ90AJ JOBBER DRILL 7506447
HSS twist drills
References
walter titex:
DA110-08-03.200U0-WZ90AJ
rubix:
206A9948
manufacturer :
7506447
ean:
4031132424835
Technical specifications
Drilling diameter
1.6
mm
Total length
43
mm
Product details
Technical specifications
Product details : TITEX DA110-08-03.200U0-WZ90AJ JOBBER DRILL 7506447
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.126in
Technical specifications
Attributes
Drilling diameter
1.6
mm
Total length
43
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.77
excl. VAT
/
Each
£
2.12
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 6.9 862172
DORMER A00215.75 JOBBER DRILL 15.75 MM 5967390
DORMER A1103.5 SERIES DRILL 3.50 MM 5967702
DORMER A0029.5 JOBBER DRILL 9.50 MM 5967273
ARMEG YM0700L 7MM HSS STEEL DRILL (10 PACK) (L)109 MM X (DIA)7.0 MM PA
DORMER A9006.9 JOBBER DRILL 6.90 MM 5971044
DORMER A110 HSS LONG SERIES DRILL 8.75MM
TITEX A1148-7.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057226
TITEX A1211-5 JOBBER DRILL 5058771
ROEBUCK PZ05.5X085 MASONRY DRILL 5.5 X 85MM
TITEX A1211-6.25 JOBBER DRILLS HSS/HSS-E 5058801
TITEX A1148-19 DEEP HOLE DRILLS HSS-E TYPE UFL 5057156
DORMER A1001.3 JOBBER DRILL 1.30 MM 5966696
CUTLINE 883080 JOBBER DRILL HSS ZIRCO COATED37/64
GUHRING 00217 005.250 STANDARD HSS DRILLS 9002170052500