Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-09.000U0-WZ90AJ JOBBER DRILL 7506505
TITEX DA110-08-09.000U0-WZ90AJ JOBBER DRILL 7506505
HSS twist drills
References
walter titex:
DA110-08-09.000U0-WZ90AJ
rubix:
206A9966
manufacturer :
7506505
ean:
4031132425412
Technical specifications
Drilling diameter
3.3
mm
Total length
65
mm
Product details
Technical specifications
Product details : TITEX DA110-08-09.000U0-WZ90AJ JOBBER DRILL 7506505
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3543in
Technical specifications
Attributes
Drilling diameter
3.3
mm
Total length
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.51
excl. VAT
/
Each
£
7.81
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1222-10.2 DEEP HOLE DRILL 5059424
CUTLINE 880971 HSS CO5 JOBBER DRILL GOLD FINISH 5/16
DORMER A1254.5X160 SERIES DRILL 4.50 MM X 160 MM 5968743
DORMER A147 8.6MM HSS E JOBBER DRILL DIN 338
ROEBUCK 227194 HSS 1MM-13MM X 0.5MM DRILL BOY SET
TITEX A1211-12.1 JOBBER DRILLS HSS/HSS-E 5058598
SPARTEX 863975 4.1 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
DORMER A147 5.7MM HSS E JOBBER DRILL DIN 338
DORMER A1103.2 SERIES DRILL 3.20 MM 5967682
GUHRING 00622 001.800 TWIST DRILL HSCO 1.800MM 338 TYPE GT 100 BRIGHT
GUHRING 00667 001.800 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO MM 1.3 861027
TITEX A1211-13.6 JOBBER DRILLS HSS/HSS-E 5058616
TITEX A1222-NO58 DEEP HOLE DRILLS HSS-E TYPE UFL 5059402
DORMER A100N1 JOBBER DRILL N1 5966900