References
Dormer:A100N1
Rubix:023135
EAN:7320760028704




Technical specifications
| Drilling diameter | 5.79 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : DORMER A100N1 JOBBER DRILL N1 5966900
Applications
Technical specifications
Attributes
| Drilling diameter | 5.79 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.79 mm |
Show UNSPSC/ECL@SS
£ 48.10 excl. VAT
/ 10 pieces
£ 57.72 incl. VAT
- Usually arrives within 14 working days