References


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Product details : DORMER A1001.0 JOBBER DRILL 1.00 MM 5966592
A1001.0 - Jobber Drill
Welcome to the realm of precision drilling with the Dormer A1001.0 Jobber Drill
This detailed guide will unveil the exceptional features, benefits, and the ways in which this drill excels across a range of drilling tasks. Get ready to explore the true capabilities of this remarkable tool.
Overview
As a part of the esteemed A100 Series HSS Straight Shank Jobber Drills (Metric), the Dormer A1001.0 Jobber Drill boasts a sleek diameter of 1mm, making it an ideal tool for various tasks. With an overall length of 34mm and a flute length of 12mm, this drill adheres to the rigorous DIN 338 standard, featuring a point angle of 118°.
In addition to its specifications, the Dormer A1001.0 Jobber Drill stands out with its steam tempered finish. This finish not only enhances the drill's appearance but also contributes to efficient 4xD drilling in steel without the need for pecking.
Unveiling Key Features and Benefits
- Reliable HSS Construction: Crafted from premium High-Speed Steel, this drill bit is built to withstand diverse drilling tasks. Its robust construction ensures long-lasting performance even under demanding conditions.
- Optimized Chip Flow: The steam tempered finish of the drill facilitates better chip flow, leading to smoother drilling operations and enhanced heat resistance.
- Versatile Metal Compatibility: This drill bit is not limited to one type of metal; it is designed to handle a variety of materials, including steel.
Exploring Technical Excellence
- Material: High-Speed Steel (HSS)
- Material ID: 5966592
- Brand: Dormer
- Series: A100
- Type: Jobber drill with straight shank
- Diameter: 1mm
- Length: 34mm overall, 12mm flute length
- Point Angle: 118°
- Finish/Coating: Steam Tempered
Versatility in Various Applications
- Drilling into steel
- Executing projects involving various metal applications
- Taking on tasks related to precision drilling
Prioritizing Safety
Safety is paramount in any drilling activity. Before using any tool, including the Dormer A1001.0 Jobber Drill, make sure to familiarize yourself with safety instructions. This drill bit is designed for both hand and machine drilling operations, making it an integral part of the Dormer A100 metric HSS jobber drill bit collection. This collection is celebrated for its efficiency and suitability across a wide range of general-purpose drilling tasks.
The Power of Self-Centering
The Dormer A1001.0 Jobber Drill shines with its remarkable self-centering capability. This unique feature ensures precision and accuracy in your drilling, minimizing the risk of any deviation. This aspect is particularly vital for achieving professional results, especially in intricate and detailed projects.
Tailored for General-Purpose Drilling
General-purpose drilling forms the core of various industries, and the Dormer A1001.0 Jobber Drill caters perfectly to this need. Its design and construction have been meticulously optimized to address the requirements of a wide range of general-purpose drilling tasks. This means you have a versatile tool that seamlessly transitions between different materials and applications.
Elevate Your Drilling Experience
Embrace the power of precision drilling with the Dormer A1001.0 Jobber Drill. This tool is not just a drill bit; it's a precision instrument that empowers you to achieve remarkable results. From industrial projects to intricate personal ventures, this drill bit is engineered to exceed expectations, setting new standards in precision drilling.
Your journey towards exceptional drilling starts here. Embrace the confidence that comes with using a tool designed for reliability, excellence, and versatility. Immerse yourself in the world of precise drilling with the Dormer A1001.0 Jobber Drill and experience the difference firsthand.
Note: Always prioritize safety and refer to safety instructions before using any tool.
Applications
Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
- In stock: Next day delivery