Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-12.000U0-WZ90AJ JOBBER DRILL 7506528
TITEX DA110-08-12.000U0-WZ90AJ JOBBER DRILL 7506528
HSS twist drills
References
walter titex:
DA110-08-12.000U0-WZ90AJ
rubix:
206A9973
manufacturer :
7506528
ean:
4031132425641
Technical specifications
Drilling diameter
4
mm
Total length
75
mm
Product details
Technical specifications
Product details : TITEX DA110-08-12.000U0-WZ90AJ JOBBER DRILL 7506528
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.4724in
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.35
excl. VAT
/
Each
£
14.82
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1474.1 JOBBER DRILL 4.10 MM 7022428
TITEX A1222-NO40 DEEP HOLE DRILLS HSS-E TYPE UFL 5059383
GUHRING 00305 003.300 TWIST DRILL HSCO 3.300MM TYPE N STEAM TEMPERED
TITEX A1211-12.6 JOBBER DRILLS HSS/HSS-E 5058604
TITEX A1511-9.25 JOBBER DRILLS HSS/HSS-E 5061725
GUHRING 00245 005.700 STANDARD HSS DRILLS 9002450057000
DORMER A1081/2 JOBBER DRILL 1/2 INCH 5968203
GUHRING 00605 003.050 HSS/HSCO COATED DRILLS 9006050030500
DORMER A5107/16 JOBBER DRILL 7/16 INCH 5970386
ARMEG YM0700L 7MM HSS STEEL DRILL (10 PACK) (L)109 MM X (DIA)7.0 MM PA
CUTLINE DRILL - HSS LONG SERIES MM 16.0 861414
CUTLINE 883054 JOBBER DRILL HSS ZIRCO COATED11/64
FACOM GRND DRILL 222A.T7,5
GUHRING 01146 001.000 TWIST DRILLS
DORMER A0221.1 STUB DRILL 1.10 MM 5967253