TITEX A1222-8 DEEP HOLE DRILLS HSS-E TYPE UFL 5059528

Deep-Hole Drill

See technical informationSee documents

References

Walter Titex:A1222-8
Rubix:291A0525
Manufacturer :5059528
EAN:4031132160108
brand logo

Technical specifications

Drilling diameter8 mm
Total length117 mm
Length of cut62 mm
See all Specifications

Documents

Product details : TITEX A1222-8 DEEP HOLE DRILLS HSS-E TYPE UFL 5059528


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter8 mm
Total length117 mm
Length of cut62 mm
Shank typecylindrical
Din standarddin 338
Coatinguncoated
Toleranceh8
Angle of helix130 °
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss
Tip angle130 °
Tail diameter8 mm
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
  • Usually arrives within 14 working days