Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1211TIN-3 JOBBER DRILLS HSS/HSS-E 5058921
TITEX A1211TIN-3 JOBBER DRILLS HSS/HSS-E 5058921
Twist Drill
References
walter titex:
A1211TIN-3
rubix:
276A2858
manufacturer :
5058921
ean:
4031132078083
Technical specifications
Drilling diameter
3
mm
Product details
Technical specifications
Product details : TITEX A1211TIN-3 JOBBER DRILLS HSS/HSS-E 5058921
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
Drilling diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.07
excl. VAT
/
Each
£
6.08
incl. VAT
Usually arrives within 14 working days
Select variants (91)
Add to cart
Check our products from related categories
TITEX Z3516-1-13 TITEX TOOL SETS 5073984
TITEX A1244-NO76 JOBBER DRILLS HSS/HSS-E 5060274
GUHRING 00305 001.900 TWIST DRILLS
TITEX A1148-17/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057153
GUHRING 00651 009.000 TWIST DRILLS
DORMER A1175.2 STUB DRILL 5.20 MM 5968044
DEWALT DT6524-QZ MULTI MATERIAL DRILL BIT 10MM
DORMER A1179.1 STUB DRILL 9.10 MM 5968454
GUHRING 00217 004.250 STANDARD HSS DRILLS 9002170042500
DORMER A94015.5 SERIES DRILL 15.50 MM 5973042
GUHRING 00553 010.000 DRILLS OTHER 9005530100000
DORMER A9001/16 JOBBER DRILL 1/16 INCH 5970644
GUHRING 00651 003.850 TWIST DRILLS
TITEX A1222-3/64IN DEEP HOLE DRILL 5059479
DORMER A120 HSS STUB DRILL 9.8MM