References
Dormer:A100C
Rubix:7066879
EAN:7320760028582




Technical specifications
| Drilling diameter | 6.15 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : DORMER A100C JOBBER DRILL C 5967680
Applications
Technical specifications
Attributes
| Drilling diameter | 6.15 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.15 mm |
Show UNSPSC/ECL@SS
£ 68.20 excl. VAT
/ 10 pieces
£ 81.84 incl. VAT
- Usually arrives within 14 working days