Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A0012564 HSS JOBBER DRILL 25/64 LD/240
ROEBUCK A0012564 HSS JOBBER DRILL 25/64 LD/240
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LD/240
rubix:
023699
Technical specifications
Total length
133
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A0012564 HSS JOBBER DRILL 25/64 LD/240
Fractional
Technical specifications
Attributes
Total length
133
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.70
excl. VAT
/
Each
£
12.84
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TITEX A1511-12.5 JOBBER DRILLS HSS/HSS-E 5061594
DORMER A1472.6 JOBBER DRILL 2.60 MM 7022413
DORMER A1251.8X160 SERIES DRILL 1.80 MM X 160 MM 5968837
GUHRING 02047 001.000 GT80/P2000 HSCO DRILLS 9020470010000
TITEX A1148-7.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5057225
GUHRING 00535 013.000 GT80/100 DRILLS 9005350130000
TITEX A1211-12 JOBBER DRILLS HSS/HSS-E 5058597
CUTLINE DRILL - HSS JOBBER ZIRKO MM 7 861084
GUHRING 00205 001.580 UNIVERSAL HSS DRILLS 9002050015800
TITEX A1211-2.85 JOBBER DRILL 5058696
GUHRING 01228 016.000 TWIST DRILLS
DORMER A110 HSS LONG SERIES DRILL 4.7MM
GUHRING 00535 003.500 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 18.5 861424
GUHRING 00329 002.520 HSS/HSCO COATED DRILLS 9003290025200