Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-09.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506514
TITEX DA110-08-09.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506514
HSS twist drills
References
walter titex:
DA110-08-09.900U0-WZ90AJ
rubix:
357A2612
manufacturer :
7506514
ean:
4031132425504
Technical specifications
Drilling diameter
11.3
mm
Total length
142
mm
Product details
Technical specifications
Product details : TITEX DA110-08-09.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506514
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3898in
Technical specifications
Attributes
Drilling diameter
11.3
mm
Total length
142
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.52
excl. VAT
/
Each
£
10.22
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO DRILL .25
TITEX A1511-14 JOBBER DRILLS HSS/HSS-E 5061600
GUHRING 00622 003.500 GT80/100 DRILLS 9006220035000
ROEBUCK HSCO JOBBER DRILL 5.5MM
TITEX DA110-08-03.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506449
GUHRING 00206 009.400 HSS/HSCO COATED DRILLS 9002060094000
TITEX A1544-3.6 JOBBER DRILLS HSS/HSS-E 5062086
TITEX A1244-5 JOBBER DRILLS HSS/HSS-E 5060391
TITEX A1149XPL-15.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236392
TITEX A1244-1.85 JOBBER DRILLS HSS/HSS-E 5060310
TITEX A1254TFT-10.5 DRILLS TYP VA INOX 5060982
TITEX A1247-31/64IN JOBBER DRILLS HSS/HSS-E 5060581
DORMER A720.75 5971163
GUHRING 00568 012.000 NC-SPOTTING DRILLS 90
CUTLINE 883063 JOBBER DRILL HSS ZIRCO COATED5/16