GUHRING 05523 002.500 TWIST DRILL HSCO 2.500MM TYPE GU 500 DZ BRIGHT
Jobber
See technical informationSee documentsReferences
Gühring:5523 2.500
Rubix:1545108
Manufacturer :9055230025000
EAN:4031093653565


Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Documents
Product details : GUHRING 05523 002.500 TWIST DRILL HSCO 2.500MM TYPE GU 500 DZ BRIGHT
Jobber length HSCO drill, Web thinned, facet point grind. Ideally suited for most steels and stainless steels, cast irons most nonferrous materials and some plastics. Range from 1-14 mm Diameter.
Strengths
•Facet point grind
Co-alloyed high speed steel
Low feed force required
Low torque required
For universal application
Co-alloyed high speed steel
Low feed force required
Low torque required
For universal application
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel |
| Cutting material | hss-co |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
- Usually arrives within 14 working days