Bit drill bodies Dormer
Ratio of length to drilling diameter | 5xd |
---|---|
Length of cut | 129.5 mm |
Tail diameter | 25.4 mm |
Ratio of length to drilling diameter | 5xd |
---|---|
Length of cut | 129.5 mm |
Tail diameter | 25.4 mm |
Tail length | 56 mm |
Internal cooling | yes |
Apparent length | 210.5 mm |
Usually arrives within 14 working days