Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 21-23 31-34 R960 11/3
DORM HYDRA DR HD AMG 21-23 31-34 R960 11/3
Drill bit tip Dormer
References
dormer:
R9601.1/32
rubix:
2002269
ean:
7320760018972
Technical specifications
Drilling diameter
26.19
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 11/3
Technical specifications
Attributes
Drilling diameter
26.19
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.48
excl. VAT
/
Each
£
161.38
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95016.2 DRILL 16.20 MM 5988715
DORMER R95015.7 DRILL 15.70 MM 5988687
DORM HYDRA DR HD AMG 11-15 R950 7/8
DORMER R95016.1 DRILL 16.10 MM 5988710
SANDVIK 870-2170-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358056
SANDVIK 870-2490-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358193
SANDVIK 870-1200-10-MM 2334 7357634
SANDVIK 870-2140-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358045
SANDVIK 870-1500-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357758
SANDVIK 870-1450-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357737
SANDVIK 870-2130-21-PM4334 EXCHANGEABLE CUTTING HEADS 7358042
SANDVIK 870-2430-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358169
SANDVIK 870-1290-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357671
SANDVIK 870-1860-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357917
SANDVIK 870-2220-22-PM 4334 870 DRILL TIP 7358079