Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 111/
DORM HYDRA DR HD AMG 11-15 R950 111/
Drill bit tip Dormer
References
dormer:
R9501.11/64
rubix:
2002204
ean:
7320760013427
Technical specifications
Drilling diameter
29.77
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 111/
Technical specifications
Attributes
Drilling diameter
29.77
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.73
excl. VAT
/
Each
£
171.28
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95014.7 DRILL 14.70 MM 5988666
SANDVIK 870-2800-28-MM2334 EXCHANGEABLE CUTTING HEADS 7358260
SANDVIK 870-1570-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357788
SANDVIK 870-1050-7-KM3334 EXCHANGEABLE CUTTING HEADS 7357569
SANDVIK 870-3050-30-GP4334 EXCHANGEABLE CUTTING HEADS 7358286
SANDVIK 870-1360-13-PM 4334 7357700
SANDVIK 870-2120-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358036
DORMER R9501.3/8 6104532
DORM HYDRA DR HD 21-23 31-34 R960 23/32
SANDVIK 870-2330-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358127
SANDVIK 870-1570-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357787
SANDVIK 870-2520-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358205
SANDVIK 870-2440-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358176
SANDVIK 870-2450-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358179
SANDVIK 870-1746-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357867