Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD 21-23 31-34 R960 13/32
DORM HYDRA DR HD 21-23 31-34 R960 13/32
Drill bit tip Dormer
References
dormer:
R9601.3/32
rubix:
2002274
ean:
7320760019023
Technical specifications
Drilling diameter
27.78
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD 21-23 31-34 R960 13/32
Technical specifications
Attributes
Drilling diameter
27.78
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.95
excl. VAT
/
Each
£
164.34
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95012.1 DRILL 12.10 MM 5988627
DORM HYDRA DR HD AMG 11-15 R950 175
SANDVIK 870-1830-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357905
DORM HYDRA DR HD 21-23 31-34 R960 51/64
SANDVIK 870-2480-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358191
DORMER R96016.7 DRILL 16.70 MM 5988799
DORM HYDRA DR HD AMG 11-15 R950 45/64
SANDVIK 870-2460-24-GP 4334 CORODRILL 870 DRILL TIP 7358181
SANDVIK 870-1690-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357845
SANDVIK 870-1470-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357746
SANDVIK 870-1050-7-GP4334 EXCHANGEABLE CUTTING HEADS 7357568
SANDVIK 870-2570-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358228
DORM HYDRA DR HD AMG 11-15 R950 305
SANDVIK 870-3215-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358308
SANDVIK 870-2030-20-KM3334 EXCHANGEABLE CUTTING HEADS 7357996