Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95012.1 DRILL 12.10 MM 5988627
DORMER R95012.1 DRILL 12.10 MM 5988627
Drill bit tip Dormer
References
dormer:
R95012.1
rubix:
2020532
ean:
7320760037904
Technical specifications
Drilling diameter
12.1
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95012.1 DRILL 12.10 MM 5988627
Technical specifications
Attributes
Drilling diameter
12.1
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.18
excl. VAT
/
Each
£
108.22
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95026.5 DRILL 26.50 MM 5988858
SANDVIK 870-2900-29-KM3334 EXCHANGEABLE CUTTING HEADS 7358271
SANDVIK 870-1980-19-PM 4334 7357978
DORM HYDRA DR HD AMG 11-15 R950 33/64
DORM HYDRA DR HD AMG 21-23 31-34 R960 230
SANDVIK 870-1690-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357845
SANDVIK 870-2050-20-KM 3334 7358004
SANDVIK 870-1760-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357876
DORMER R96019.25 DRILL 19.25 MM 5988879
SANDVIK 870-1650-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357827
DORMER R96013.7 DRILL 13.70 MM 5988883
SANDVIK 870-2470-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358185
SANDVIK 870-1410-14-PM4334 EXCHANGEABLE CUTTING HEADS 7357720
SANDVIK 870-1210-10-MM2334 EXCHANGEABLE CUTTING HEADS 7357638
DORM HYDRA DR HD AMG 21-23 31-34 R960 195