Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 15/3
DORM HYDRA DR HD AMG 11-15 R950 15/3
Drill bit tip Dormer
References
dormer:
R9501.5/32
rubix:
2002203
ean:
7320760013380
Technical specifications
Drilling diameter
29.37
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 15/3
Technical specifications
Attributes
Drilling diameter
29.37
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.73
excl. VAT
/
Each
£
171.28
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-3000-30-GP 4334 7358282
DORMER R9501.15/32 6104538
SANDVIK 870-2120-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358037
SANDVIK 870-2650-26-GP4334 EXCHANGEABLE CUTTING HEADS 7358242
SANDVIK 870-2070-20-MM2334 EXCHANGEABLE CUTTING HEADS 7358017
SANDVIK 870-1830-18-PM 4334 870 DRILL TIP 7357906
DORM HYDRA DR HD 21-23 31-34 R960 19/32
SANDVIK 870-2440-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358176
SANDVIK 870-2460-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358184
DORM HYDRA DR HD AMG 11-15 R950 300
SANDVIK 870-1710-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357852
DORMER R95024.5 DRILL 24.50 MM 5988837
SANDVIK 870-2100-21-KM 3334 7358028
SANDVIK 870-3150-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358294
SANDVIK 870-1230-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357644