Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96015.1 DRILL 15.10 MM 5988719
DORMER R96015.1 DRILL 15.10 MM 5988719
Drill bit tip Dormer
References
dormer:
R96015.1
rubix:
2020683
ean:
7320760039625
Technical specifications
Drilling diameter
15.1
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96015.1 DRILL 15.10 MM 5988719
Technical specifications
Attributes
Drilling diameter
15.1
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1540-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357775
SANDVIK 870-1450-14-PM4334 870 DRILL TIP 7357740
SANDVIK 870-2500-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358198
SANDVIK 870-2250-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358092
SANDVIK 870-1210-10-PM4334 EXCHANGEABLE CUTTING HEADS 7357639
SANDVIK 870-2650-26-PM 4334 DRILL TIP 7358245
SANDVIK 870-1050-7-GP4334 EXCHANGEABLE CUTTING HEADS 7357568
SANDVIK 870-2800-28-PM 4334 7358261
SANDVIK 870-2223-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358080
SANDVIK 870-1120-8-GP4334 EXCHANGEABLE CUTTING HEADS 7357600
SANDVIK 870-2490-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358194
SANDVIK 870-1900-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357931
DORMER R95014.2 DRILL 14.20 MM 5988657
DORM HYDRA DR HD AMG 11-15 R950 49/64
DORMER R95034.0 6104489