Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95017.6 DRILL 17.60 MM 5988891
DORMER R95017.6 DRILL 17.60 MM 5988891
Drill bit tip Dormer
References
dormer:
R95017.6
rubix:
2020581
ean:
7320760032299
Technical specifications
Drilling diameter
17.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95017.6 DRILL 17.60 MM 5988891
Technical specifications
Attributes
Drilling diameter
17.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.44
excl. VAT
/
Each
£
131.33
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2170-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358057
DORMER R96015.7 DRILL 15.70 MM 5988747
SANDVIK 870-1720-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357858
SANDVIK 870-2500-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358199
SANDVIK 870-2520-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358208
DORM HYDRA DR HD 21-23 31-34 R960 29/32
SANDVIK 870-1650-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357827
DORMER R95016.2 DRILL 16.20 MM 5988715
DORM HYDRA DR HD 21-23 31-34 R960 59/64
SANDVIK 870-1720-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357857
SANDVIK 870-1320-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357682
SANDVIK 870-2360-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358137
SANDVIK 870-1760-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357876
DORM HYDRA DR HD AMG 11-15 R950 7/8
SANDVIK 870-1140-8-MM 2334 DRILLING HEAD 7357610