References
Dormer:R96022.0
Rubix:2002254
EAN:7320760017258




Technical specifications
| Drilling diameter | 22 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 220
Technical specifications
Attributes
| Drilling diameter | 22 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 128.70 excl. VAT
/ Each
£ 154.44 incl. VAT
- Usually arrives within 14 working days