References
Dormer:R95026.0
Rubix:2002191
EAN:7320760013090




Technical specifications
| Drilling diameter | 26 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 260
Technical specifications
Attributes
| Drilling diameter | 26 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 146.85 excl. VAT
/ Each
£ 176.22 incl. VAT
- Usually arrives within 14 working days