Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96026.5 DRILL 26.50 MM 5988519
DORMER R96026.5 DRILL 26.50 MM 5988519
Drill bit tip Dormer
References
dormer:
R96026.5
rubix:
2020757
ean:
7320760039878
Technical specifications
Drilling diameter
26.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96026.5 DRILL 26.50 MM 5988519
Technical specifications
Attributes
Drilling diameter
26.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.01
excl. VAT
/
Each
£
170.41
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96014.1 DRILL 14.10 MM 5988897
SANDVIK 870-2450-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358178
SANDVIK 870-2100-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358029
SANDVIK 870-2070-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358015
SANDVIK 870-1650-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357828
SANDVIK 870-1950-19-GP 4334 INSERT 7357963
SANDVIK 870-1590-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357798
SANDVIK 870-1110-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357593
SANDVIK 870-1270-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357663
SANDVIK 870-2140-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358043
SANDVIK 870-2520-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358207
DORM HYDRA DR HD 21-23 31-34 R960 25/32
DORMER R96019.25 DRILL 19.25 MM 5988879
SANDVIK 870-2000-20-MM2334 870 DRILL TIP 7357985
DORMER R95032.5 6104485